722 - "F" Sty STL SW BX Supp

Bridgeport

  • $0.32 (Each)
  • $0.32 (Each)

  • $32.29 (Per 100)

  • $322.90 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
722
Manufacturer
Bridgeport
Manufacturer's Part Number
722
Description
"F" Sty STL SW BX Supp
Support, Switch Box, Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
31162504 - Electrical fixture brackets
UPC/EAN/GTIN
781747007223 / 0781747007223 / 00781747007223
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$32.29 (Per 100)
Standard Packaging
$322.90 (Per 1,000)
Resources
Images
 
 
722 - Small Image
 
722 - Large Image
 
722 - Video
Attachments
 
 
722 - Specification Sheet
Other Links
 
 
722 - Other
 
722 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Descriptions
Description
"F" STY STL SW BX SUPP
extra long description
BPT 722 SWITCH BOX SUPPORT
Long Description
Support, Switch Box, Steel
Special Features
Installed in pairs
Product Type
Switch Box Support
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747007223
UPC
781747007223
Taxonomies, Classifications, and Categories
Type
Switch Box Support
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.06
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
To support switch box in wallboard, installed in pairs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat