735SP - 5" Safety Plate Steel

Bridgeport

  • $1.11 (Each)
  • $1.11 (Each)

  • $55.50 (Per 50)

  • $111.01 (Per 100)

  • $277.52 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
735SP
Manufacturer
Bridgeport
Manufacturer's Part Number
735-SP
Description
5" Safety Plate Steel
Plate, Safety, Steel, 5"
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131606 - Wire guard nail plate
UPC/EAN/GTIN
781747007353 / 0781747007353 / 00781747007353
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$55.50 (Per 50)
Standard Packaging
$277.52 (Per 250)
Resources
Images
 
 
735SP - Small Image
 
735SP - Large Image
 
735SP - Video
Attachments
 
 
735SP - Specification Sheet
Other Links
 
 
735SP - Other
 
735SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Thickness
1/16
Width
1.5
Length
5
Size
5
Descriptions
Product Type
5" Safety Plate
Description
5" SAFETY PLATE STEEL
Long Description
Plate, Safety, Steel, 5"
Special Features
Galvanized for superior corrosion resistance.
extra long description
BPT 735-SP 5" SAFETY PLATE
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
735-SP
GTIN
00781747007353
UPC
781747007353
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
NAIL PLATE
Packaging
Weight per each
0.132
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways.
Mounting
Screw or Nail fastening
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat