761UF - 1/2" Diecast Uf Conn

Bridgeport

  • $8.49 (Each)
  • $8.49 (Each)

  • $212.24 (Per 25)

  • $848.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
761UF
Manufacturer
Bridgeport
Manufacturer's Part Number
761UF
Description
1/2" Diecast Uf Conn
Connector, Uf, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747076106 / 0781747076106 / 00781747076106
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Carton
$212.24 (Per 25)
Standard Packaging
$848.94 (Per 100)
Resources
Images
 
 
761UF - Small Image
 
761UF - Large Image
 
761UF - Video
Attachments
 
 
761UF - Specification Sheet
Other Links
 
 
761UF - Other
 
761UF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Uf Conn.
extra long description
BPT 761-UF 1/2" UF CONN.
Description
1/2" DIECAST UF CONN
Long Description
Connector, UF, Zinc Die Cast, Size 1/2 Inch
Special Features
Tapered (NPT) Threads
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
761UF
GTIN
00781747076106
UPC
781747076106
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
UF Connectors
Packaging
Weight per each
0.0015
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Connector provides watertight seal around underground feeder cable. Tapered (NPT) threads.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat