762UF - 3/4" Diecast Uf Conn

Bridgeport

  • $11.89 (Each)
  • $11.89 (Each)

  • $118.89 (Per 10)

  • $594.46 (Per 50)

  • $1,188.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
762UF
Manufacturer
Bridgeport
Manufacturer's Part Number
762-UF
Description
3/4" Diecast Uf Conn
Connector, Uf, Zinc Die Cast, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747076205 / 0781747076205 / 00781747076205
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.89 (Each)
Carton
$118.89 (Per 10)
Standard Packaging
$594.46 (Per 50)
Resources
Images
 
 
762UF - Small Image
 
762UF - Large Image
 
762UF - Video
Attachments
 
 
762UF - Specification Sheet
Other Links
 
 
762UF - Other
 
762UF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Uf Conn.
Description
3/4" DIECAST UF CONN
extra long description
BPT 762-UF 3/4" UF CONN.
Long Description
Connector, UF, Zinc Die Cast, Size 3/4 Inch
Special Features
Tapered (NPT) Threads
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
762-UF
GTIN
00781747076205
UPC
781747076205
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
UF Connectors
Packaging
Weight per each
0.248
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL
Application
Connector provides watertight seal around underground feeder cable. Tapered (NPT) threads.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat