800DC2 - 800DC2 3/8IN Angle Conn

Bridgeport

  • $6.28 (Each)
  • $6.28 (Each)

  • $157.11 (Per 25)

  • $628.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
800DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
800-DC2
Description
800DC2 3/8IN Angle Conn
Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158000 / 0781747158000 / 00781747158000
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Carton
$157.11 (Per 25)
Standard Packaging
$628.45 (Per 100)
Resources
Images
 
 
800DC2 - Small Image
 
800DC2 - Large Image
 
800DC2 - Video
Attachments
 
 
800DC2 - Specification Sheet
Other Links
 
 
800DC2 - Other
 
800DC2 - Other
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Description
800DC2 3/8IN ANGLE CONN
Product Type
3/8" Angle Conn.
extra long description
BPT 800-DC2 3/8" ANGLE CONN.
Long Description
Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch
Additional Information
media
Yes
angle
45 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
800-DC2
GTIN
00781747158000
UPC
781747158000
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
1
Carton
25
Package
100
Uses, Certifications, and Standards
Application
45 Degree fitting for connecting flexible metal conduit or armored cable to box or enclosure. Zinc Die Cast
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 800DC2.
Jump To:

Similar Items

Similar items are close alternatives to 800DC2, though they may not be 100% alike.

Connector, 45 Degree, Zinc Die Cast, Trade Size 1/2"
  • Our Part #: 803DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 803-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($125.18) · 100 ($500.72) ·
803DC2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 800DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7245V Appleton Electric 00781381772600
4501 Arlington 00018997045010
800-DC2 Bridgeport Fittings 00781747158000
AC-38 O-Z Gedney 00783126014952
2221 Raco 00050169022214
315M Sepco n/a
265 Thomas & Betts 00786210002651
390 Topaz 00751338136700
There were no add-on items found for 800DC2.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?