801 - Connector, 90 Degrees, Malleable Iron, Flex Size 3

Bridgeport

  • $3.46 (Each)
  • $3.46 (Each)

  • $173.10 (Per 50)

  • $346.21 (Per 100)

  • $692.42 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
801
Manufacturer
Bridgeport
Manufacturer's Part Number
801
Description
Connector, 90 Degrees, Malleable Iron, Flex Size 3
Connector, 90 Degrees, Malleable Iron, Flex Size 3/8 Inch
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008015 / 0781747008015 / 00781747008015
Weight per unit
0.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.46 (Each)
Carton
$173.10 (Per 50)
Standard Packaging
$692.42 (Per 200)
Resources
Images
 
 
801 - Small Image
 
801 - Large Image
 
801 - Video
Attachments
 
 
801 - Specification Sheet
Other Links
 
 
801 - Other
 
801 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8 90 Deg Conn.
Description
CONNECTOR, 90 DEGREES, MALLEABLE IRON, FLEX SIZE 3
extra long description
BPT 801 3/8 90 DEG CONN.
Long Description
Connector, 90 Degrees, Malleable Iron, Flex Size 3/8 Inch
Additional Information
Connector Type
FMC
angle
90 DEG
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747008015
UPC
781747008015
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.142
Carton
50
Package
200
Uses, Certifications, and Standards
Application
90 Degrees fitting with cover for connecting flexible metal conduit to box or enclosure.
standard
UL,CSA
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?