801DC2 - 3/8" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $1.87 (Each)
  • $1.87 (Each)

  • $46.71 (Per 25)

  • $186.83 (Per 100)

  • $467.08 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
801-DC2
Description
3/8" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 1-1/16 In Length, FMC Connection, 1 Conductor, 0.117 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747158017 / 0781747158017 / 00781747158017
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$46.71 (Per 25)
Standard Packaging
$467.08 (Per 250)
Resources
Images
 
 
801DC2 - Small Image
 
801DC2 - Large Image
 
801DC2 - Large Image
 
801DC2 - Video
Attachments
 
 
801DC2 - Specification Sheet
Other Links
 
 
801DC2 - Other
 
801DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/16 in
Size
3/8
Descriptions
Description
3/8" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 3/8 in Trade Size, Die-Cast Zinc Material, 1-1/16 in Length, FMC Connection, 1 conductor, 0.117 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 3/8 in, 90°
Special Features
With Cover
extra long description
BPT 801-DC2 3/8 90 DEG CONN. ZINC
Additional Information
Connection Orientation
90°
Connection Type
FMC
for use with
AC/MC Cable
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
Connector Type
FMC
angle
90 DEG
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
801-DC2
GTIN
00781747158017
UPC
781747158017
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.117 lb/EA
Weight per each
0.117
Carton
25
Package
250
Uses, Certifications, and Standards
Application
90°Fitting with Cover Recommended Cable Types Used For Connecting Flexible Metal Conduit to Box or Enclosure. 14/4 (.45" 0 Min) to 10/4 (.625" 0 Max). Mc/Mci-A
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat