803DC2 - 1/2" Ball Burnished Diecase 45 Degree Flex Conn

Bridgeport

  • $5.01 (Each)
  • $5.01 (Each)

  • $125.18 (Per 25)

  • $500.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
803DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
803-DC2
Description
1/2" Ball Burnished Diecase 45 Degree Flex Conn
Connector, 45 Degree, Zinc Die Cast, Trade Size 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158031 / 0781747158031 / 00781747158031
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.01 (Each)
Carton
$125.18 (Per 25)
Standard Packaging
$500.72 (Per 100)
Resources
Images
 
 
803DC2 - Large Image
 
803DC2 - Small Image
 
803DC2 - Video
Attachments
 
 
803DC2 - Specification Sheet
Other Links
 
 
803DC2 - Other
 
803DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" BALL BURNISHED DIECASE 45 DEGREE FLEX CONN
Product Type
1/2" 45 Deg FMC Connector
extra long description
BPT 803-DC2 1/2" 45 DEG FMC CONNECT
Long Description
Connector, 45 Degree, Zinc die Cast, Trade Size 1/2"
Additional Information
angle
45 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Manufacturers Part Number
803-DC2
Brand
Bridgeport
GTIN
00781747158031
UPC
781747158031
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.102
Carton
25
Package
100
Uses, Certifications, and Standards
Application
45 Degree fittings for connecting steel or aluminum flexible metal conduit to box or enclosure. Zinc Die Cast
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat