806DC2 - 3/4" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $6.53 (Each)
  • $6.53 (Each)

  • $65.32 (Per 10)

  • $326.62 (Per 50)

  • $653.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
806DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
806-DC2
Description
3/4" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-3/4 In Length, FMC Connection, 1 Conductor, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158062 / 0781747158062 / 00781747158062
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.53 (Each)
Carton
$65.32 (Per 10)
Standard Packaging
$326.62 (Per 50)
Resources
Images
 
 
806DC2 - Small Image
 
806DC2 - Large Image
 
806DC2 - Large Image
 
806DC2 - Video
Attachments
 
 
806DC2 - Specification Sheet
Other Links
 
 
806DC2 - Other
 
806DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-3/4 in
Size
3/4
Descriptions
Description
3/4" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-3/4 in Length, FMC Connection, 1 conductor, 0.22 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 3/4 in, 90°
extra long description
BPT 806-DC2 3/4 ANGLE CONN. ZINC
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Type
FMC
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
10 CT;50 PK
Made in USA
yes
Connection Orientation
90°
angle
90 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
806-DC2
GTIN
00781747158062
UPC
781747158062
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
10
Package
50
Uses, Certifications, and Standards
Application
90°Connector Suitable to Connect Mc/Fmc to Box or Enclosure. Diameter (.875" 0 Min) to (1.00" 0 Max)
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat