806DCI2 - 3/4" 90D Diecast Ins Conn

Bridgeport

  • $8.79 (Each)
  • $8.79 (Each)

  • $87.93 (Per 10)

  • $439.67 (Per 50)

  • $879.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
806DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
806-DCI2
Description
3/4" 90D Diecast Ins Conn
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747168061 / 0781747168061 / 00781747168061
Weight per unit
0.244 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.79 (Each)
Carton
$87.93 (Per 10)
Standard Packaging
$439.67 (Per 50)
Resources
Images
 
 
806DCI2 - Small Image
 
806DCI2 - Large Image
 
806DCI2 - Video
Attachments
 
 
806DCI2 - Specification Sheet
Other Links
 
 
806DCI2 - Other
 
806DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
extra long description
BPT 806-DCI2 3/4" 90 DEG CONN. INS.
Product Type
3/4" 90 Deg Conn. Ins. Zinc
Description
3/4" 90D DIECAST INS CONN
Long Description
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 3/4 Inch
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
806-DCI2
GTIN
00781747168061
UPC
781747168061
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.244
Carton
10
Package
50
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
90 Degrees connector suitable to connect MC/FMC to box or enclosure. Insulator rated 105 degrees C. Diameter (.875" 0 min) to (1.00" 0 max)
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat