807 - 1" Flex 90 Degree Malleable Iron Squeeze Conn

Bridgeport

  • $15.33 (Each)
  • $15.33 (Each)

  • $76.66 (Per 5)

  • $383.32 (Per 25)

  • $1,533.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
807
Manufacturer
Bridgeport
Manufacturer's Part Number
807
Description
1" Flex 90 Degree Malleable Iron Squeeze Conn
90° Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated, 2-1/4 In Length, FMC Connection, 0.628 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008077 / 0781747008077 / 00781747008077
Weight per unit
0.628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.33 (Each)
Carton
$76.66 (Per 5)
Standard Packaging
$383.32 (Per 25)
Resources
Images
 
 
807 - Small Image
 
807 - Large Image
 
807 - Large Image
 
807 - Video
Attachments
 
 
807 - Specification Sheet
Other Links
 
 
807 - Other
 
807 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-1/4 in
Size
1
Descriptions
Long Description
90° Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated, 2-1/4 in Length, FMC Connection, 0.628 lb/EA
Features
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
Short Description
90° Connector, Malleable Iron, 1 in, 90°
Product Type
90°Connector
90° Connector
Description
1" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
extra long description
BPT 807 1" ANGLE CONN.
Additional Information
Connection Orientation
90°
Connection Type
FMC
Standards Met
Federal Specification Number A-A-50552;UL File Number E9391;CSA File Number LR39354;NEMA Standard FB-1;UL Standard UL-514B;RoHS Complaint 2002/95/EC;REACH Compliant
package quantity
5 PK;25 PK
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
807
GTIN
00781747008077
UPC
781747008077
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.628 lb/EA
Weight per each
0.628
Carton
5
Package
25
Uses, Certifications, and Standards
Application
90°Fitting With Cover Used For Connecting Flexible Metal Conduit to Box or Enclosure
standard
UL,CSA
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 807.
Jump To:

Frequently Purchased Together

These items are compatible and complement 807, providing enhanced or expanded functionality.

Squeeze Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated,...
  • Our Part #: 410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 410
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($218.10) ·
410 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$872.41

Per 100

QTY:
Each
Add
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1...
  • Our Part #: ALF1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55092501
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($85.48) ·
ALF1 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$170.97

Per 100

QTY:
Each
Add

* All prices subject to change.

false