807I - 1" 90 Degree Flex Connector

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
807I
Manufacturer
Bridgeport
Manufacturer's Part Number
807-I
Description
1" 90 Degree Flex Connector
Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747108074 / 0781747108074 / 00781747108074
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
807I - Large Image
 
807I - Small Image
 
807I - Video
Attachments
 
 
807I - Specification Sheet
Other Links
 
 
807I - Other
 
807I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
Description
1" 90 DEGREE FLEX CONNECTOR
Product Type
1" Angle Conn. Ins. Mall
extra long description
BPT 807-I 1" ANGLE CONN. INS. MALL
Long Description
Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 1 Inch
Additional Information
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
807-I
GTIN
00781747108074
UPC
781747108074
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.62
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
standard
cULus, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat