808 - 1-1/4" Flex 90 Degree Malleable Iron Squeeze Conn

Bridgeport

  • $21.70 (Each)
  • $21.70 (Each)

  • $216.97 (Per 10)

  • $2,169.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
808
Manufacturer
Bridgeport
Manufacturer's Part Number
808
Description
1-1/4" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008084 / 0781747008084 / 00781747008084
Weight per unit
1.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.70 (Each)
Carton
$216.97 (Per 10)
Resources
Images
 
 
808 - Small Image
 
808 - Large Image
 
808 - Video
Attachments
 
 
808 - Specification Sheet
Other Links
 
 
808 - Other
 
808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1-1/4" Angle Conn. Mall
Description
1-1/4" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
extra long description
BPT 808 1-1/4" ANGLE CONN. MALL
Long Description
Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/4 Inch
Additional Information
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
GTIN
00781747008084
UPC
781747008084
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
1.252
Carton
10
Uses, Certifications, and Standards
Application
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat