810 - 2" Flex 90 Degree Malleable Iron Squeeze Conn

Bridgeport

  • $51.60 (Each)
  • $51.60 (Each)

  • $257.99 (Per 5)

  • $5,159.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
810
Manufacturer
Bridgeport
Manufacturer's Part Number
810
Description
2" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Size K.O. 2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008107 / 0781747008107 / 00781747008107
Weight per unit
2.1599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.60 (Each)
Carton
$257.99 (Per 5)
Resources
Images
 
 
810 - Small Image
 
810 - Large Image
 
810 - Video
Attachments
 
 
810 - Specification Sheet
Other Links
 
 
810 - Other
 
810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2
Descriptions
Description
2" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
Product Type
2" 90 Deg Conn.
extra long description
BPT 810 2" 90 DEG CONN.
Long Description
Connector, 90 Degrees, Malleable Iron, Size K.O. 2 Inch
Additional Information
angle
90 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747008107
UPC
781747008107
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight per each
2.1599
Carton
5
Uses, Certifications, and Standards
Application
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat