811 - 2-1/2" Flex 90 Degree Malleable Iron Squeeze Conn

Bridgeport

  • $145.68 (Each)
  • $145.68 (Each)

  • $728.40 (Per 5)

  • $14,568.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
811
Manufacturer
Bridgeport
Manufacturer's Part Number
811
Description
2-1/2" Flex 90 Degree Malleable Iron Squeeze Conn
90° Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, 5-1/2 In Length, FMC Connection, 3.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008114 / 0781747008114 / 00781747008114
Weight per unit
3.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.68 (Each)
Carton
$728.40 (Per 5)
Resources
Images
 
 
811 - Small Image
 
811 - Large Image
 
811 - Video
Specifications Sheets
 
 
811 - Specification Sheet
Attachments
 
 
811 - Specification Sheet
Other Links
 
 
811 - Other
 
811 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
5-1/2 in
Size
2-1/2
Descriptions
Description
2-1/2" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 2-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated, 5-1/2 in Length, FMC Connection, 3.34 lb/EA
Features
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
Short Description
90° Connector, Malleable Iron, 2-1/2 in, 90°
extra long description
BPT 811 2 1/2" ANGLE CONN.
Additional Information
Standards Met
Federal Specification Number A-A-50552;UL File Number E9391;CSA File Number LR39354;NEMA Standard FB-1;UL Standard UL-514B;RoHS Complaint 2002/95/EC;REACH Compliant
package quantity
5 PK
Connection Orientation
90°
Connection Type
FMC
angle
90 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
811
GTIN
00781747008114
UPC
781747008114
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
3.34 lb/EA
Weight per each
3.34
Carton
5
Uses, Certifications, and Standards
Application
90°Fitting With Cover Used For Connecting Flexible Metal Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat