812DC2 - 3" 90 Degree Flexible Metal Conduit Conn

Bridgeport

  • $219.05 (Each)
  • $219.05 (Each)

  • $1,095.27 (Per 5)

  • $21,905.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
812-DC2
Description
3" 90 Degree Flexible Metal Conduit Conn
Connector, 90 Degrees, Zinc Die Cast, Flex Size 3 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158123 / 0781747158123 / 00781747158123
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.05 (Each)
Carton
$1,095.27 (Per 5)
Resources
Images
 
 
812DC2 - Small Image
 
812DC2 - Large Image
 
812DC2 - Video
Attachments
 
 
812DC2 - Specification Sheet
Other Links
 
 
812DC2 - Other
 
812DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3
Descriptions
Product Type
3" 90 Deg FMC Connector
Description
3" 90 DEGREE FLEXIBLE METAL CONDUIT CONN
extra long description
BPT 812-DC2 3" 90 DEG FMC CONNECTOR
Long Description
Connector, 90 Degrees, Zinc Die Cast, Flex Size 3 Inch
Additional Information
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
812-DC2
GTIN
00781747158123
UPC
781747158123
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight per each
4
Carton
5
Uses, Certifications, and Standards
Application
90 Degrees connector suitable for used to connect flexible metal conduit to box or enclosure.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat