81DC - 1/2" Rigid Pull Elbow

Bridgeport

  • $10.40 (Each)
  • $10.40 (Each)

  • $104.02 (Per 10)

  • $1,040.19 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
81DC
Manufacturer
Bridgeport
Manufacturer's Part Number
81-DC
Description
1/2" Rigid Pull Elbow
Pull Elbow, 1/2 In Trade Size, Angle, 1/2 In Connection Size, 1-5/16 In Length, 0.1990 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
781747090812 / 0781747090812 / 00781747090812
Weight per unit
0.199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.40 (Each)
Carton
$104.02 (Per 10)
Standard Packaging
$1,040.19 (Per 100)
Resources
Images
 
 
81DC - Small Image
 
81DC - Large Image
 
81DC - Large Image
 
81DC - Video
Attachments
 
 
81DC - Specification Sheet
Other Links
 
 
81DC - Other
 
81DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
Dimensions and Weight
Length
1-5/16 in
Size
1/2
Descriptions
extra long description
BPT 81-DC 1/2 RGD PULL ELBOW COUP
Description
1/2" RIGID PULL ELBOW
Product Type
Pull Elbow
Long Description
Pull Elbow, 1/2 in Trade Size, Angle, 1/2 in Connection Size, 1-5/16 in Length, 0.1990 lb/EA
Features
Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling.
Short Description
Pull Elbow, 1/2 in, Body: Ball Burnished/Mirror Smooth/Steel/Cover: Zinc Electro-Plate
Special Features
Removable cover and neoprene gasket facilitate wire pulling
Additional Information
media
Yes
Color/Finish
Body: Ball Burnished;Mirror Smooth;Steel;Cover: Zinc Electro-Plated
connection size
1/2 in
for use with
Rigid and IMC Conduit
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
81-DC
GTIN
00781747090812
UPC
781747090812
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
Pull Elbows
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.1990 lb/EA
Weight per each
0.199
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used for Connecting Rigid or IMC to form 90° Bend. Removable Cover and Neoprene Gasket Facilitate Wire Pulling
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat