890MC - MC 14/2-12/2 Strap

Bridgeport

  • $0.19 (Each)
  • $0.19 (Each)

  • $19.49 (Per 100)

  • $194.90 (Per 1,000)

In-Stock: 735 available locally (Palestine, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
890MC
Manufacturer
Bridgeport
Manufacturer's Part Number
890-MC
Description
MC 14/2-12/2 Strap
Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.0189 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747028907 / 0781747028907 / 00781747028907
Weight per unit
0.0189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$19.49 (Per 100)
Standard Packaging
$194.90 (Per 1,000)
Stock Availability
Palestine
735 (Check another store)
Nacogdoches
2,803
All Stores
612,358
Resources
Images
 
 
890MC - Small Image
 
890MC - Large Image
Attachments
 
 
890MC - Specification Sheet
Other Links
 
 
890MC - Other
 
890MC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1-3/8 in (Strap Center point Length)
Size
14/2 AWG;12/2 AWG
Descriptions
Description
MC 14/2-12/2 STRAP
Extra Long Description
BPT 890-MC 14/2, 12/2 Strap, Box of
Features
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/2 (.475" Ø min) to 12/2 (.525" Ø max)
Long Description
Strap, Steel, 14/2 AWG;12/2 AWG Size, 1-3/8 in (Strap Center point Length) Length, Snap-On Connection, 1 hole, Non-Insulated, 0.0189 lb/EA
Product Type
Strap
Short Description
Strap, Steel, 14/2;12/2 AWG
Special Features
One Hole Strap
Additional Information
Cable Size
14/2, 12/2
Connection Type
Snap-On
Enclosure Type
NEMA FB-1
For Use With
Snap-On Type Strap used to Support Round Steel or Aluminum Metal Clad Cable;Diameter for 14/2 AWG (0.475 in) to 12/2 AWG (0.525 AWG)
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Number Of Holes
1
Package Quantity
100 PK;1000 PK
Standards Met
Federal Specification Number A-A-50552;UL Listed E161206;UL Standard UL514B;CSA Certified 39354
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
890-MC
Sub Brand
Bridgeport
GTIN
00781747028907
UPC
781747028907
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC STRAPS
Type
One Hole Straps
Packaging
Weight
0.0189 lb/EA
Weight per each
0.0189
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 612,358

Location search:

A-L

Location Stock Available
Andrews
1,165 View Store
Arlington Branch
10,580 View Store
Athens
1,874 View Store
Avondale
2,995 View Store
Bartlesville
767 View Store
Bastrop
451 View Store
Baytown
735 View Store
Benton
917 View Store
Bentonville
1,617 View Store
Big Spring
408 View Store
Borger
1,230 View Store
Bridgeport
1,860 View Store
Brownsville
1,045 View Store
Brownwood
1,437 View Store
Bryan-College Station
5,874 View Store
Burleson
265 View Store
Cabot
791 View Store
Carlsbad
659 View Store
Casa Grande
2,628 View Store
Cedar Park
5,403 View Store
Centennial
780 View Store
Cleburne
363 View Store
Clovis
148 View Store
Colorado Springs
1,080 View Store
Concord
500 View Store
Conroe
2,085 View Store
Conway
1,149 View Store
Cookeville
280 View Store
Corsicana
778 View Store
Covington
2,703 View Store
Dallas
9,608 View Store
Deer Valley
2,314 View Store
Denton
1,702 View Store
Dodge City
925 View Store
Doraville
1,488 View Store
Dripping Springs
1,394 View Store
Dumas
2,032 View Store
Duncan
1,887 View Store
Durant
1,999 View Store
Edmond
442 View Store
El Dorado
418 View Store
Enid
990 View Store
Ennis
1,238 View Store
Fayetteville
1,229 View Store
Forney
1,427 View Store
Fort Collins
190 View Store
Fort Smith
3,478 View Store
Ft. Worth
5,294 View Store
Gainesville
1,456 View Store
Galena Park
2,754 View Store
Galveston
1,700 View Store
Georgetown
4,220 View Store
Gilbert
2,852 View Store
Gonzales
5,508 View Store
Granbury
1,202 View Store
Greenville
1,031 View Store
Greenville - SC
207 View Store
Harlingen
2,072 View Store
Hereford
991 View Store
Hobbs
319 View Store
Hope
384 View Store
Hot Springs
770 View Store
Humble
693 View Store
Huntsville
891 View Store
Hutchinson
1,225 View Store
Jonesboro
1,286 View Store
Kansas City - North
2,455 View Store
Katy
1,770 View Store
Kenedy
863 View Store
Kerrville
2,403 View Store
Kilgore
372 View Store
Killeen
2,048 View Store
Lafayette
3,170 View Store
Lancaster
820 View Store
Laredo
1,440 View Store
Las Cruces
424 View Store
Lawrence
733 View Store
Lawton
1,569 View Store
League City
855 View Store
Lee's Summit
3,000 View Store
Leesville
1,226 View Store

M-Z

Location Stock Available
Mansfield
1,271 View Store
Marble Falls
1,691 View Store
Marietta
55 View Store
Marshall
658 View Store
McKinney
3,825 View Store
Mesa
4,400 View Store
Midland
1,659 View Store
Midwest City
867 View Store
Mineral Wells
1,709 View Store
Monroe
800 View Store
Moore
2,512 View Store
Mt. Pleasant
555 View Store
N Little Rock
1,662 View Store
N. San Antonio
1,310 View Store
Nashville
1,440 View Store
Natchitoches
242 View Store
NE Wichita
751 View Store
New Braunfels
1,325 View Store
New Orleans
2,693 View Store
Newnan
487 View Store
North Austin
2,379 View Store
North Fort Worth
2,531 View Store
Pampa
605 View Store
Paris
1,628 View Store
Pearland
4,010 View Store
Pearsall
792 View Store
Pecos
402 View Store
Pine Bluff
978 View Store
Pineville
700 View Store
Plainview
1,231 View Store
Plano
4,060 View Store
Pleasanton
755 View Store
Prescott Valley
1,010 View Store
Prosper
1,005 View Store
Pryor
2,259 View Store
Rock Hill
900 View Store
Rockwall
557 View Store
Rogers
2,784 View Store
Rome
1,261 View Store
Roswell
342 View Store
Round Rock
3,259 View Store
Russellville
388 View Store
Ruston
1,201 View Store
Salina
730 View Store
San Angelo
429 View Store
San Antonio
5,231 View Store
San Marcos
631 View Store
Searcy
724 View Store
Shawnee
1,450 View Store
Sherman
2,499 View Store
Shreveport
1,040 View Store
Siloam Springs
3,643 View Store
South Austin
2,619 View Store
Spring
1,935 View Store
Stafford
4,359 View Store
Stephenville
7,324 View Store
Stillwater
2,321 View Store
Sulphur
548 View Store
Sulphur Springs
2,305 View Store
Sweetwater
460 View Store
Tampa Bay East
4,294 View Store
Temple
1,604 View Store
Terrell
1,588 View Store
Tomball
585 View Store
Tucson
2,844 View Store
Uvalde
2,199 View Store
Vidalia
1,068 View Store
Waco
2,966 View Store
Waxahachie
1,241 View Store
Weatherford
1,247 View Store
West Dallas
3,539 View Store
West Ft. Worth
1,981 View Store
Wichita Falls
1,803 View Store
Yukon
1,974 View Store

* All prices subject to change.

Begin Live Chat