901S - 1/2" One Hole Rigid Strap

Bridgeport

  • $0.38 (Each)
  • $0.38 (Each)

  • $18.78 (Per 50)

  • $37.56 (Per 100)

  • $187.80 (Per 500)

In-Stock: 30 available locally (Borger, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
901S
Manufacturer
Bridgeport
Manufacturer's Part Number
901-S
Description
1/2" One Hole Rigid Strap
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 1-9/16 In Length, 7/8 In Width, 0.0579 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029010 / 0781747029010 / 00781747029010
Weight per unit
0.0547 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$18.78 (Per 50)
Standard Packaging
$187.80 (Per 500)
Stock Availability
Borger
30 (Check another store)
Amarillo
429
All Stores
87,848
Resources
Images
 
 
901S - Small Image
 
901S - Large Image
 
901S - Large Image
 
901S - Video
Other Links
 
 
901S - Other
 
901S - Other
Attachments
 
 
901S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1-9/16 in
Width
7/8 in
Descriptions
Description
1/2" ONE HOLE RIGID STRAP
Extra Long Description
BPT 901-S 1/2 Rgd Pipe Strap Steel,
Features
To support rigid conduit and IMC to mounting surface.
Long Description
Pipe Strap, 1/2 in Trade Size, Zinc Electro-Plated, 1-9/16 in Length, 7/8 in Width, 0.0579 lb/EA
Product Type
Pipe Strap
Short Description
Pipe Strap, 1/2 in, Zinc Electro-Plate, 1 Hole
Special Features
One Hole Strap
Additional Information
Color/Finish
Zinc Electro-Plated
For Use With
Rigid and IMC Conduit
Made In USA
yes
Media
Yes
Package Quantity
500 PK
Standards Met
CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
901-S
GTIN
00781747029010
UPC
781747029010
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0579 lb/EA
Weight per each
0.0547
Carton
50
Package
500
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87,848

Location search:

A-L

Location Stock Available
Andrews
48 View Store
Arlington Branch
1,678 View Store
Athens
264 View Store
Avondale
112 View Store
Bartlesville
21 View Store
Bastrop
115 View Store
Baytown
63 View Store
Benton
469 View Store
Bentonville
705 View Store
Big Spring
31 View Store
Bridgeport
546 View Store
Brownsville
118 View Store
Brownwood
124 View Store
Bryan-College Station
433 View Store
Burleson
169 View Store
Cabot
253 View Store
Carlsbad
146 View Store
Carthage
102 View Store
Casa Grande
30 View Store
Cedar Park
230 View Store
Centennial
256 View Store
Cleburne
41 View Store
Clovis
94 View Store
Colorado Springs
157 View Store
Concord
94 View Store
Conroe
140 View Store
Conway
27 View Store
Cookeville
439 View Store
Corsicana
42 View Store
Covington
681 View Store
Dallas
1,371 View Store
Deer Valley
50 View Store
Denton
500 View Store
Dodge City
91 View Store
Doraville
207 View Store
Dripping Springs
139 View Store
Duncan
437 View Store
Durant
336 View Store
Edmond
591 View Store
El Dorado
194 View Store
Enid
103 View Store
Ennis
164 View Store
Fayetteville
265 View Store
Forney
59 View Store
Fort Collins
52 View Store
Fort Smith
7,940 View Store
Ft. Worth
213 View Store
Gainesville
128 View Store
Galena Park
82 View Store
Galveston
83 View Store
Georgetown
662 View Store
Gilbert
50 View Store
Gonzales
447 View Store
Granbury
86 View Store
Greenville
87 View Store
Greenville - SC
219 View Store
Harlingen
308 View Store
Henderson
36 View Store
Hendersonville
28 View Store
Hobbs
48 View Store
Hope
39 View Store
Hot Springs
351 View Store
Humble
149 View Store
Huntsville
43 View Store
Hutchinson
313 View Store
Jacksonville
66 View Store
Jasper
144 View Store
Jonesboro
319 View Store
Katy
285 View Store
Kenedy
89 View Store
Kerrville
252 View Store
Kilgore
235 View Store
Killeen
425 View Store
Lafayette
566 View Store
Lancaster
381 View Store
Laredo
130 View Store
Las Cruces
95 View Store
Lawton
491 View Store
League City
17 View Store
Leesville
101 View Store
Lufkin
52 View Store

M-Z

Location Stock Available
Mansfield
95 View Store
Marble Falls
605 View Store
Marietta
175 View Store
Marshall
61 View Store
McKinney
277 View Store
Mesa
61 View Store
Midland
171 View Store
Mineral Wells
131 View Store
Monroe
141 View Store
Moore
93 View Store
Mt. Pleasant
46 View Store
N Little Rock
120 View Store
N. San Antonio
106 View Store
Nashville
696 View Store
Natchitoches
101 View Store
NE Wichita
466 View Store
New Braunfels
375 View Store
New Orleans
423 View Store
Newnan
263 View Store
North Austin
1,118 View Store
North Fort Worth
230 View Store
Palestine
562 View Store
Paris
51 View Store
Pearland
37 View Store
Pearsall
80 View Store
Pecos
33 View Store
Pine Bluff
655 View Store
Pineville
273 View Store
Plainview
72 View Store
Plano
378 View Store
Pleasanton
180 View Store
Prescott Valley
30 View Store
Prosper
343 View Store
Pryor
69 View Store
Rock Hill
350 View Store
Rockwall
554 View Store
Rogers
326 View Store
Rome
60 View Store
Roswell
161 View Store
Round Rock
230 View Store
Russellville
41 View Store
Salina
75 View Store
San Angelo
35 View Store
San Antonio
229 View Store
San Marcos
565 View Store
Searcy
76 View Store
Shawnee
356 View Store
Sherman
4 View Store
Shreveport
389 View Store
Siloam Springs
237 View Store
South Austin
243 View Store
Spring
277 View Store
Stafford
192 View Store
Stephenville
447 View Store
Stillwater
94 View Store
Stockbridge
317 View Store
Sulphur
298 View Store
Sulphur Springs
152 View Store
Sweetwater
42 View Store
Tampa Bay East
559 View Store
Temple
22 View Store
Terrell
145 View Store
Tomball
572 View Store
Tucson
481 View Store
Uvalde
62 View Store
Vidalia
143 View Store
Waco
202 View Store
Waxahachie
628 View Store
Weatherford
106 View Store
West Dallas
402 View Store
West Ft. Worth
262 View Store
Wichita Falls
394 View Store
Yukon
220 View Store

* All prices subject to change.

Begin Live Chat