902S - 3/4" One Hole Rigid Strap

Bridgeport

  • $0.63 (Each)
  • $0.63 (Each)

  • $31.71 (Per 50)

  • $63.42 (Per 100)

  • $317.10 (Per 500)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
902S
Manufacturer
Bridgeport
Manufacturer's Part Number
902-S
Description
3/4" One Hole Rigid Strap
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Width, 0.066 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029027 / 0781747029027 / 00781747029027
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$31.71 (Per 50)
Standard Packaging
$317.10 (Per 500)
Resources
Images
 
 
902S - Small Image
 
902S - Large Image
 
902S - Video
Attachments
 
 
902S - Specification Sheet
Other Links
 
 
902S - Other
 
902S - Other
Features
Material
Steel
Dimensions and Weight
Length
1-3/4 in
Width
7/8 in
Descriptions
extra long description
BPT 902-S 3/4" RIGID PIPE STRAP
Description
3/4" ONE HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 3/4 in Trade Size, Zinc Electro-Plated, 1-3/4 in Length, 7/8 in Width, 0.066 lb/EA
Features
To support rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 3/4 in, Zinc Electro-Plate, 1 Hole
Special Features
One Hole Strap
Additional Information
media
Yes
package quantity
500 PK
Made in USA
yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
902-S
GTIN
00781747029027
UPC
781747029027
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.066 lb/EA
Weight per each
0.066
Carton
50
Package
500
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
CSA
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 902S.
Jump To:

Accessories

These accessories can make 902S more useful, versatile, or visually appealing.

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.780 In Condui...
  • Our Part #: PVC34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC34
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($45.69) · 4,400 Feet ($2,010.36) ·
PVC34 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.69

Per 100 Feet

QTY:
Feet
Add
Frequently Purchased Together

These items are compatible and complement 902S, providing enhanced or expanded functionality.

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.780 In Condui...
  • Our Part #: PVC34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC34
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($45.69) · 4,400 Feet ($2,010.36) ·
PVC34 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.69

Per 100 Feet

QTY:
Feet
Add
3/4 In. Male Terminal Adapter
  • Our Part #: TA34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140104
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 125 ($89.50) ·
TA34 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$71.60

Per 100

QTY:
Each
Add
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;...
  • Our Part #: 8405
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8405
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 10 ($41.35) · 100 ($413.50) ·
8405 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$413.50

Per 100

QTY:
Each
Add
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;...
  • Our Part #: 8432
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8432
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($96.08) ·
8432 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$96.08

Per 100 Feet

QTY:
Feet
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.90) · 50 ($409.50) ·
BR120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add
Eaton Air Conditioning Disconnect, Non-Fused Pullout, 60A, 120/240V, 10 Kaic, #1...
  • Our Part #: DPU222R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DPU222R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.80) ·
DPU222R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.88

Each

QTY:
Each
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN8BK1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20488306
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($634.48) ·
THHN8BK1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$634.48

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds