903S - 1" One Hole Rigid Strap

Bridgeport

  • $0.73 (Each)
  • $0.73 (Each)

  • $36.40 (Per 50)

  • $72.80 (Per 100)

  • $145.60 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
903S
Manufacturer
Bridgeport
Manufacturer's Part Number
903-S
Description
1" One Hole Rigid Strap
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 1-7/8 In Length, 7/8 In Width, 0.0795 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029034 / 0781747029034 / 00781747029034
Weight per unit
0.0795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$36.40 (Per 50)
Standard Packaging
$145.60 (Per 200)
Resources
Images
 
 
903S - Small Image
 
903S - Large Image
 
903S - Video
Attachments
 
 
903S - Specification Sheet
Other Links
 
 
903S - Other
 
903S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1-7/8 in
Width
7/8 in
Descriptions
extra long description
BPT 903-S 1" RIGID PIPE STRAP
Description
1" ONE HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 1 in Trade Size, Zinc Electro-Plated, 1-7/8 in Length, 7/8 in Width, 0.0795 lb/EA
Features
To support rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 1 in, Zinc Electro-Plate, 1 Hole
Special Features
One Hole Strap
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance
package quantity
200 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
903-S
GTIN
00781747029034
UPC
781747029034
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Trade Size
Trade Size
1 in
Packaging
Weight
0.0795 lb/EA
Weight per each
0.0795
Carton
50
Package
200
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat