906AL - 2" Al One Hole Rigid Pipe Strap

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
906AL
Manufacturer
Bridgeport
Manufacturer's Part Number
906-AL
Description
2" Al One Hole Rigid Pipe Strap
Strap, One Hole Pipe, Aluminum, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747089069 / 0781747089069 / 00781747089069
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
906AL - Small Image
 
906AL - Large Image
 
906AL - Video
Attachments
 
 
906AL - Specification Sheet
Other Links
 
 
906AL - Other
 
906AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
2
Descriptions
Description
2" AL ONE HOLE RIGID PIPE STRAP
Product Type
2" RGD Pipe Strap Alum
extra long description
BPT 906-AL 2" RGD PIPE STRAP ALUM
Long Description
Strap, One Hole Pipe, Aluminum, Size 2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
906-AL
GTIN
00781747089069
UPC
781747089069
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Packaging
Weight per each
0.044
Carton
25
Uses, Certifications, and Standards
Application
To support rigid conduit and IMC to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat