906S - 2" One Hole Rigid Strap

Bridgeport

  • $2.12 (Each)
  • $2.12 (Each)

  • $53.08 (Per 25)

  • $212.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
906S
Manufacturer
Bridgeport
Manufacturer's Part Number
906-S
Description
2" One Hole Rigid Strap
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 3-1/16 In Length, 1-1/4 In Width, 0.276 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029065 / 0781747029065 / 00781747029065
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$53.08 (Per 25)
Resources
Images
 
 
906S - Small Image
 
906S - Large Image
 
906S - Video
Attachments
 
 
906S - Specification Sheet
Other Links
 
 
906S - Other
 
906S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
3-1/16 in
Width
1-1/4 in
Descriptions
extra long description
BPT 906-S 2" RGD PIPE STRAP STEEL
Description
2" ONE HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 2 in Trade Size, Zinc Electro-Plated, 3-1/16 in Length, 1-1/4 in Width, 0.276 lb/EA
Features
To support rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 2 in, Zinc Electro-Plate, 1 Hole
Special Features
One Hole Strap
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
NEMA Standard:FB-1;UL Standard: UL-514B;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance
package quantity
25 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
906-S
GTIN
00781747029065
UPC
781747029065
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Trade Size
Trade Size
2 in
Packaging
Weight
0.276 lb/EA
Weight per each
0.276
Carton
25
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat