907S - 2-1/2" One Hole Rigid/Emt Strap

Bridgeport

  • $6.43 (Each)
  • $6.43 (Each)

  • $160.74 (Per 25)

  • $642.95 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
907S
Manufacturer
Bridgeport
Manufacturer's Part Number
907-S
Description
2-1/2" One Hole Rigid/Emt Strap
Pipe Strap, 2-1/2 In Trade Size, Zinc Electro-Plated, 3-3/8 In Length, 1-1/4 In Width, 0.408 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029072 / 0781747029072 / 00781747029072
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.43 (Each)
Carton
$160.74 (Per 25)
Resources
Images
 
 
907S - Small Image
 
907S - Large Image
 
907S - Video
Attachments
 
 
907S - Specification Sheet
Other Links
 
 
907S - Other
 
907S - Other
Features
Material
Steel
Dimensions and Weight
Length
3-3/8 in
Width
1-1/4 in
Descriptions
Description
2-1/2" ONE HOLE RIGID/EMT STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 2-1/2 in Trade Size, Zinc Electro-Plated, 3-3/8 in Length, 1-1/4 in Width, 0.408 lb/EA
Features
To support rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 2-1/2 in, Zinc Electro-Plate, 1 Hole
Special Features
One Hole Strap
extra long description
BPT 907-S 2 1/2" PIPE STRAP
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
NEMA Standard:FB-1;UL Standard: UL-514B;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance
package quantity
25 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
907-S
GTIN
00781747029072
UPC
781747029072
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.408 lb/EA
Weight per each
0.408
Carton
25
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
UL, CSA
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 907S.
Jump To:

Frequently Purchased Together

These items are compatible and complement 907S, providing enhanced or expanded functionality.

2-1/2" Emt Conduit
  • Our Part #: EMT212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($59.82) · 610 Feet ($3,649.32) ·
EMT212 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$598.25

Per 100 Feet

QTY:
Feet
Add
2 1/2X90 Emt Elbow
  • Our Part #: EMT21290
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB2-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.25) ·
EMT21290 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4,824.73

Per 100

QTY:
Each
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.414 In Condui...
  • Our Part #: PVC212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC212
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($22.70) · 930 Feet ($2,111.47) ·
PVC212 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$227.04

Per 100 Feet

QTY:
Feet
Add
Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orien...
  • Our Part #: 327
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 327
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.83) ·
327 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$139.31

Per 100

QTY:
Each
Add
Locknut, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through Th...
  • Our Part #: 107S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 107-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($136.52) ·
107S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$546.07

Per 100

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
2-1/2 In. Male Terminal Adapter
  • Our Part #: TA212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140109
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.42) ·
TA212 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$342.39

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds