908 - 3" One Hole Rigid Pipe Strap Mall

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
908
Manufacturer
Bridgeport
Manufacturer's Part Number
908
Description
3" One Hole Rigid Pipe Strap Mall
Strap, One Hole, Malleable Iron, Size 3 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747009081 / 0781747009081 / 00781747009081
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
908 - Small Image
 
908 - Large Image
 
908 - Video
Attachments
 
 
908 - Specification Sheet
Other Links
 
 
908 - Other
 
908 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
Product Type
3" Rigid Pipe Strap
extra long description
BPT 908 3" RIGID PIPE STRAP
Long Description
Strap, One Hole, Malleable Iron, Size 3 Inch
Description
3" ONE HOLE RIGID PIPE STRAP MALL
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747009081
UPC
781747009081
Taxonomies, Classifications, and Categories
Type
One Hole Pipe Strap
Category Description
RIGID STRAPS & CLAMPBACKS
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Used to support EMT to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat