908S - 3" One Hole Rigid/Emt Strap

Bridgeport

  • $7.52 (Each)
  • $7.52 (Each)

  • $188.04 (Per 25)

  • $752.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
908S
Manufacturer
Bridgeport
Manufacturer's Part Number
908-S
Description
3" One Hole Rigid/Emt Strap
Strap, One Hole, Steel, Size 3 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029089 / 0781747029089 / 00781747029089
Weight per unit
0.476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$188.04 (Per 25)
Resources
Images
 
 
908S - Small Image
 
908S - Large Image
 
908S - Video
Attachments
 
 
908S - Specification Sheet
Other Links
 
 
908S - Other
 
908S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Long Description
Strap, One Hole, Steel, Size 3 Inch
Description
3" ONE HOLE RIGID/EMT STRAP
Product Type
3" Pipe Strap
extra long description
BPT 908-S 3" PIPE STRAP
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
908-S
GTIN
00781747029089
UPC
781747029089
Taxonomies, Classifications, and Categories
Type
One Hole Pipe Strap
Category Description
RIGID STRAPS & CLAMPBACKS
Packaging
Weight per each
0.476
Carton
25
Uses, Certifications, and Standards
Application
To support rigid conduit and IMC to mounting surface.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat