909S - 3-1/2" One Hole Rigid/Emt Strap

Bridgeport

  • $11.23 (Each)
  • $11.23 (Each)

  • $112.29 (Per 10)

  • $1,122.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
909S
Manufacturer
Bridgeport
Manufacturer's Part Number
909-S
Description
3-1/2" One Hole Rigid/Emt Strap
Strap, One Hole, Steel, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029096 / 0781747029096 / 00781747029096
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.23 (Each)
Carton
$112.29 (Per 10)
Resources
Images
 
 
909S - Small Image
 
909S - Large Image
 
909S - Video
Attachments
 
 
909S - Specification Sheet
Other Links
 
 
909S - Other
 
909S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
3 1/2" Pipe Strap
extra long description
BPT 909-S 3 1/2" PIPE STRAP
Description
3-1/2" ONE HOLE RIGID/EMT STRAP
Long Description
Strap, One Hole, Steel, Size 3 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
909-S
GTIN
00781747029096
UPC
781747029096
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Packaging
Weight per each
0.67
Carton
10
Uses, Certifications, and Standards
standard
CSA
Application
To support rigid conduit and IMC to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat