920NS - 1/2" Emt Nail Strap

Bridgeport

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.07 (Per 100)

  • $710.70 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920NS
Manufacturer
Bridgeport
Manufacturer's Part Number
920-NS
Description
1/2" Emt Nail Strap
Strap, Nail, Emt, Steel, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747009753 / 0781747009753 / 00781747009753
Weight per unit
0.0168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$71.07 (Per 100)
Standard Packaging
$710.70 (Per 1,000)
Resources
Images
 
 
920NS - Large Image
 
920NS - Small Image
 
920NS - Video
Attachments
 
 
920NS - Specification Sheet
Other Links
 
 
920NS - Other
 
920NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" EMT NAIL STRAP
Product Type
1/2" Emt Nail Strap
extra long description
BPT 920-NS 1/2" EMT NAIL STRAP
Long Description
Strap, Nail, EMT, Steel, Size 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
920-NS
GTIN
00781747009753
UPC
781747009753
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
EMT Nail Strap
Packaging
Weight per each
0.0168
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Nail type strap to support EMT to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat