921NS - 3/4" Emt Nail Strap

Bridgeport

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.39 (Per 100)

  • $1,033.90 (Per 1,000)

In-Stock: 417 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
921NS
Manufacturer
Bridgeport
Manufacturer's Part Number
921-NS
Description
3/4" Emt Nail Strap
Nail Type Strap, 3/4 In Trade Size, Zinc Electro Plated, 2.31 In Length, 0.0216 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747009760 / 0781747009760 / 00781747009760
Weight per unit
0.0216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$103.39 (Per 100)
Standard Packaging
$1,033.90 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
417
Resources
Images
 
 
921NS - Small Image
 
921NS - Large Image
 
921NS - Large Image
 
921NS - Video
Attachments
 
 
921NS - Specification Sheet
Other Links
 
 
921NS - Other
 
921NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro Plated
Dimensions and Weight
Length
2.31 in
Size
3/4
Descriptions
Description
3/4" EMT NAIL STRAP
Product Type
Nail Type Strap
Long Description
Nail Type Strap, 3/4 in Trade Size, Zinc Electro Plated, 2.31 in Length, 0.0216 lb/EA
Features
Nail type strap to support EMT to mounting surface.
Short Description
EMT Nail Type Strap, 3/4 in, Zinc Electro Plated
extra long description
BPT 921-NS 3/4 IN Emt Nail Strap, B
Additional Information
package quantity
100 CT;1000 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
921-NS
GTIN
00781747009760
UPC
781747009760
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
EMT Nail Strap
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0216 lb/EA
Weight per each
0.0216
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Nail Type Strap to Support EMT to Mounting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 417

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
51 View Store
Oklahoma City
65 View Store

A-L

Location Stock Available
Denton
66 View Store

* All prices subject to change.

Begin Live Chat