921S - 3/4" One Hole Emt Strap

Bridgeport

  • $0.45 (Each)
  • $0.45 (Each)

  • $45.31 (Per 100)

  • $226.55 (Per 500)

In-Stock: 485 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
921S
Manufacturer
Bridgeport
Manufacturer's Part Number
921-S
Description
3/4" One Hole Emt Strap
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In Width, 0.0362 LB
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747009210 / 0781747009210 / 00781747009210
Weight per unit
0.0362 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.45 (Each)
Carton
$45.31 (Per 100)
Standard Packaging
$226.55 (Per 500)
Stock Availability
Nacogdoches
485 (Check another store)
All Stores
366,865
Resources
Images
 
 
921S - Small Image
 
921S - Large Image
 
921S - Large Image
 
921S - Video
Attachments
 
 
921S - Specification Sheet
Other Links
 
 
921S - Other
 
921S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1.25 in
Width
0.63 in
Size
3/4
Descriptions
Description
3/4" ONE HOLE EMT STRAP
Long Description
One Hole Strap, 3/4 in Trade Size, Zinc Electro-Plate, 1.25 in Length, 0.63 in Width, 0.0362 lb
Features
To support rigid conduit and IMC to mounting surface.
Short Description
One Hole EMT Strap, 3/4 in, Zinc Electro-Plate
Product Type
One Hole Strap
extra long description
BPT 921-S 3/4" EMT PIPE STRAP STEEL
Additional Information
media
Yes
for use with
EMT Conduit
Standards Met
CSA certified
package quantity
500 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
921-S
Brand
Bridgeport
GTIN
00781747009210
UPC
781747009210
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
One Hole EMT Strap
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0362 lb
Weight per each
0.0362
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Used to Support EMT to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 366,865

Location search:

A-L

Location Stock Available
Andrews
179 View Store
Arlington Branch
7,865 View Store
Athens
672 View Store
Avondale
2,987 View Store
Bartlesville
1,086 View Store
Bastrop
889 View Store
Baytown
557 View Store
Benton
428 View Store
Bentonville
687 View Store
Big Spring
645 View Store
Borger
543 View Store
Bridgeport
718 View Store
Brownsville
829 View Store
Brownwood
499 View Store
Bryan
394 View Store
Burleson
665 View Store
Cabot
1,282 View Store
Carlsbad
293 View Store
Cedar Park
654 View Store
Centennial
914 View Store
Cleburne
428 View Store
Clovis
1,016 View Store
Colorado Springs
948 View Store
Conroe
278 View Store
Conway
1,751 View Store
Cookeville
564 View Store
Corsicana
492 View Store
Covington
532 View Store
Dallas
4,749 View Store
Deer Valley
2,553 View Store
Denton
1,328 View Store
Dodge City
608 View Store
Doraville
1,505 View Store
Dripping Springs
601 View Store
Dumas
1,154 View Store
Duncan
700 View Store
Durant
886 View Store
Edmond
632 View Store
El Dorado
634 View Store
Enid
1,057 View Store
Ennis
348 View Store
Fayetteville
344 View Store
Forney
700 View Store
Fort Collins
818 View Store
Fort Smith
544 View Store
Fort Stockton
30 View Store
Ft. Worth
2,035 View Store
Gainesville
853 View Store
Galena Park
1,776 View Store
Galveston
540 View Store
Georgetown
1,336 View Store
Gilbert
1,705 View Store
Gonzales
296 View Store
Granbury
400 View Store
Greenville
1,224 View Store
Harlingen
1,693 View Store
Hereford
368 View Store
Hobbs
633 View Store
Hope
116 View Store
Hot Springs
1,075 View Store
Humble
1,352 View Store
Huntsville
1,127 View Store
Hutchinson
132 View Store
Jonesboro
7,195 View Store
Kansas City - North
663 View Store
Katy
1,820 View Store
Kenedy
544 View Store
Kerrville
1,806 View Store
Kilgore
432 View Store
Killeen
1,918 View Store
Lafayette
1,000 View Store
Lancaster
1,230 View Store
Laredo
2,662 View Store
Las Cruces
881 View Store
Lawrence
425 View Store
Lawton
600 View Store
League City
370 View Store
Lee's Summit
500 View Store
Leesville
651 View Store

M-Z

Location Stock Available
Mansfield
921 View Store
Marble Falls
269 View Store
Marietta
1,366 View Store
Marshall
330 View Store
McKinney
1,101 View Store
Mesa
1,549 View Store
Midland
2,020 View Store
Midwest City
71 View Store
Mineral Wells
543 View Store
Monroe
568 View Store
Moore
563 View Store
Mt. Pleasant
356 View Store
N Little Rock
1,330 View Store
N. San Antonio
1,973 View Store
NacSpace
25 View Store
Nashville
824 View Store
Natchitoches
742 View Store
NE Wichita
746 View Store
New Braunfels
1,400 View Store
New Orleans
4,375 View Store
Newnan
959 View Store
North Austin
2,081 View Store
North Fort Worth
652 View Store
Pampa
451 View Store
Paris
1,096 View Store
Pearland
863 View Store
Pearsall
1,330 View Store
Pecos
465 View Store
Pine Bluff
1,402 View Store
Pineville
636 View Store
Plainview
889 View Store
Plano
1,966 View Store
Pleasanton
333 View Store
Prescott Valley
377 View Store
Prosper
1,750 View Store
Pryor
4,010 View Store
Rockwall
940 View Store
Rogers
272 View Store
Rome
1,745 View Store
Roswell
590 View Store
Round Rock
1,243 View Store
Russellville
564 View Store
Ruston
680 View Store
Salina
495 View Store
San Angelo
500 View Store
San Antonio
2,462 View Store
San Marcos
1,117 View Store
Searcy
340 View Store
Shawnee
2,815 View Store
Sherman
1,364 View Store
Shreveport
545 View Store
Siloam Springs
520 View Store
South Austin
1,936 View Store
Spring
583 View Store
Stafford
1,564 View Store
Stephenville
3,594 View Store
Stillwater
803 View Store
Stockbridge
2,474 View Store
Sulphur
1,154 View Store
Sulphur Springs
938 View Store
Sweetwater
149 View Store
Tampa Bay East
2,345 View Store
Temple
1,042 View Store
Terrell
727 View Store
Tomball
870 View Store
Tucson
2,892 View Store
Uvalde
771 View Store
Vidalia
325 View Store
Waco
1,391 View Store
Waxahachie
893 View Store
Weatherford
305 View Store
West Dallas
1,583 View Store
West Ft. Worth
2,215 View Store
Wichita Falls
2,132 View Store
Yukon
2,130 View Store

* All prices subject to change.

Begin Live Chat