923S - 1-1/4" One Hole Emt Strap

Bridgeport

  • $1.32 (Each)
  • $1.32 (Each)

  • $132.10 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
923S
Manufacturer
Bridgeport
Manufacturer's Part Number
923-S
Description
1-1/4" One Hole Emt Strap
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747009234 / 0781747009234 / 00781747009234
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$132.10 (Per 100)
Resources
Images
 
 
923S - Small Image
 
923S - Large Image
 
923S - Large Image
 
923S - Video
Attachments
 
 
923S - Specification Sheet
Other Links
 
 
923S - Other
 
923S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1.88 in
Width
0.88 in
Size
1 1/4
Descriptions
Description
1-1/4" ONE HOLE EMT STRAP
Product Type
One Hole Strap
Long Description
One Hole Strap, 1-1/4 in Trade Size, Zinc Electro-Plate, 1.88 in Length, 0.88 in Width, 0.085 lb
Features
To support rigid conduit and IMC to mounting surface.
Short Description
One Hole EMT Strap, 1-1/4 in, Zinc Electro-Plate
extra long description
BPT 923-S 1-1/4" EMT PIPE STRAP STE
Additional Information
media
Yes
Standards Met
CSA certified
package quantity
100 PK
Made in USA
yes
for use with
EMT Conduit
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
923-S
GTIN
00781747009234
UPC
781747009234
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
One Hole EMT Strap
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.085 lb
Weight per each
0.085
Carton
100
Uses, Certifications, and Standards
Application
Used to Support EMT to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat