942 - 3/4" Malleable Clampback

Bridgeport

  • $3.20 (Each)
  • $3.20 (Each)

  • $160.06 (Per 50)

  • $320.13 (Per 100)

  • $800.32 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
942
Manufacturer
Bridgeport
Manufacturer's Part Number
942
Description
3/4" Malleable Clampback
Clamp Back, Malleable Iron, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009425 / 0781747009425 / 00781747009425
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Carton
$160.06 (Per 50)
Standard Packaging
$800.32 (Per 250)
Resources
Images
 
 
942 - Small Image
 
942 - Large Image
 
942 - Video
Attachments
 
 
942 - Specification Sheet
Other Links
 
 
942 - Other
 
942 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" MALLEABLE CLAMPBACK
Product Type
3/4" Clamp Back
extra long description
BPT 942 3/4" CLAMP BACK
Long Description
Clamp Back, Malleable Iron, Size 3/4 Inch
Special Features
For use with Malleable Iron Straps
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747009425
UPC
781747009425
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Backs
Packaging
Weight per each
0.114
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Provides space between conduit and mounting surface. For use with Malleable Iron or Aluminum straps.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat