942AL - 3/4" Al Clampback

Bridgeport

  • $4.36 (Each)
  • $4.36 (Each)

  • $218.12 (Per 50)

  • $436.23 (Per 100)

  • $1,090.58 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
942AL
Manufacturer
Bridgeport
Manufacturer's Part Number
942-AL
Description
3/4" Al Clampback
Clamp Back, Aluminum, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747089427 / 0781747089427 / 00781747089427
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.36 (Each)
Carton
$218.12 (Per 50)
Standard Packaging
$1,090.58 (Per 250)
Resources
Images
 
 
942AL - Small Image
 
942AL - Large Image
 
942AL - Video
Attachments
 
 
942AL - Specification Sheet
Other Links
 
 
942AL - Other
 
942AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Clamp Back Alum
Description
3/4" AL CLAMPBACK
extra long description
BPT 942-AL 3/4" CLAMP BACK ALUM
Long Description
Clamp Back, Aluminum, Size 3/4 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
942-AL
GTIN
00781747089427
UPC
781747089427
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Backs
Packaging
Weight per each
0.04
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Provides space between conduit and mounting surface. For use with Aluminum straps.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat