943AL - 1" Al Clampback

Bridgeport

  • $4.56 (Each)
  • $4.56 (Each)

  • $114.03 (Per 25)

  • $456.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
943AL
Manufacturer
Bridgeport
Manufacturer's Part Number
943-AL
Description
1" Al Clampback
Clamp Back, Aluminum, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747089434 / 0781747089434 / 00781747089434
Weight per unit
0.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.56 (Each)
Carton
$114.03 (Per 25)
Standard Packaging
$456.13 (Per 100)
Resources
Images
 
 
943AL - Small Image
 
943AL - Large Image
 
943AL - Video
Attachments
 
 
943AL - Specification Sheet
Other Links
 
 
943AL - Other
 
943AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Clamp Back, Alum
Description
1" AL CLAMPBACK
extra long description
BPT 943-AL 1" CLAMP BACK, ALUM
Long Description
Clamp Back, Aluminum, Size 1 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
943-AL
GTIN
00781747089434
UPC
781747089434
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Backs
Packaging
Weight per each
0.059
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Provides space between conduit and mounting surface. For use with Aluminum straps.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat