946 - 2" Malleable Clampback

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
946
Manufacturer
Bridgeport
Manufacturer's Part Number
946
Description
2" Malleable Clampback
Clamp Back, Malleable Iron, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009463 / 0781747009463 / 00781747009463
Weight per unit
0.457 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
946 - Small Image
 
946 - Large Image
 
946 - Video
Attachments
 
 
946 - Specification Sheet
Other Links
 
 
946 - Other
 
946 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2
Descriptions
Description
2" MALLEABLE CLAMPBACK
extra long description
BPT 946 2" CLAMP BACK
Product Type
2" Clamp Back
Long Description
Clamp Back, Malleable Iron, Size 2 Inch
Special Features
For use with Malleable Iron Straps
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747009463
UPC
781747009463
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Backs
Packaging
Weight per each
0.457
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Provides space between conduit and mounting surface. For use with Malleable Iron or Aluminum straps.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat