953 - 3/8" Malleable Beam Clamp

Bridgeport

  • $9.57 (Each)
  • $9.57 (Each)

  • $478.50 (Per 50)

  • $957.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
953
Manufacturer
Bridgeport
Manufacturer's Part Number
953
Description
3/8" Malleable Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
Slang Terms
Beam Clamp (Malleable)
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
781747009531 / 0781747009531 / 00781747009531
Weight per unit
0.584 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.57 (Each)
Carton
$478.50 (Per 50)
Resources
Images
 
 
953 - Large Image
 
953 - Large Image
 
953 - Video
Attachments
 
 
953 - Specification Sheet
Other Links
 
 
953 - Other
 
953 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-7/8 in
Width
1-5/16 in
Height
1-3/4 in
Size
2
Descriptions
Product Type
Clamp
Long Description
Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 in Length, 1-5/16 in Width, 1-3/4 in Height, 0.584 lb
Features
Single screw beam clamp insulator support with two threaded holes. UL listed.
Short Description
Clamp, 2 in, Zinc Electro-Plate, Malleable Iron
extra long description
BPT 953 2" BEAM CLAMP
Description
3/8" MALLEABLE BEAM CLAMP
Special Features
Tap Size (UNC) 3/8 - 16
similar brands
Fullman
Also Known As...
Beam Clamp (Malleable)
Additional Information
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Standards Met
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed
package quantity
1 CT;50 Pk
Made in USA
yes
Rod Size
3/8-16
media
Yes
Manufacturer Information
Brand
Bridgeport
sub brand
Fullman
Manufacturers Part Number
953
GTIN
00781747009531
UPC
781747009531
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Insulator Support Beam Clamps
Trade Size
Trade Size
2 in
Packaging
Weight
0.584 lb
Weight per each
0.584
Carton
50
Uses, Certifications, and Standards
Application
Single Screw Beam Clamp Insulator Support With Two Threaded Holes
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat