953S - 2" Steel Beam Clamp

Bridgeport

  • $15.77 (Each)
  • $15.77 (Each)

  • $788.47 (Per 50)

  • $1,576.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
953S
Manufacturer
Bridgeport
Manufacturer's Part Number
953-S
Description
2" Steel Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 2-1/8 In Length, 1-3/16 In Width, 2 In Height, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
781747029539 / 0781747029539 / 00781747029539
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.77 (Each)
Carton
$788.47 (Per 50)
Resources
Images
 
 
953S - Small Image
 
953S - Large Image
 
953S - Large Image
 
953S - Video
Attachments
 
 
953S - Specification Sheet
Other Links
 
 
953S - Other
 
953S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-1/8 in
Width
1-3/16 in
Height
2 in
Size
2
Descriptions
extra long description
BPT 953-S 2" STEEL BEAM CLAMP
Short Description
Clamp, 2 in, Zinc Electro-Plate, Malleable Iron
Product Type
Clamp
Long Description
Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 2-1/8 in Length, 1-3/16 in Width, 2 in Height, 0.31 lb
Features
Single screw beam clamp insulator support with two threaded holes.
Special Features
Single Screw Beam Clamp Insulator
Description
2" STEEL BEAM CLAMP
Additional Information
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Standards Met
RoHS Compliant;Reach Compliance;cULus Listed
package quantity
1 CT;50 Pk
Made in USA
yes
media
Yes
Rod Size
3/8-16
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
953-S
GTIN
00781747029539
UPC
781747029539
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Insulator Support Beam Clamp
Trade Size
Trade Size
2 in
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
50
Uses, Certifications, and Standards
Application
Single screw beam clamp insulator support with two threaded holes. UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat