954 - 1/2" Malleable Beam Clamp

Bridgeport

  • $18.24 (Each)
  • $18.24 (Each)

  • $455.93 (Per 25)

  • $1,823.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
954
Manufacturer
Bridgeport
Manufacturer's Part Number
954
Description
1/2" Malleable Beam Clamp
Clamp, 2-1/2 In Trade Size, Zinc Electro-Plated, Insulated, 2-1/2 In Length, 2-1/2 In Width, 2-1/8 In Height, 1.2639 LB
Slang Terms
Beam Clamp (Malleable)
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
781747009548 / 0781747009548 / 00781747009548
Weight per unit
1.2639 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.24 (Each)
Carton
$455.93 (Per 25)
Resources
Images
 
 
954 - Small Image
 
954 - Large Image
 
954 - Large Image
 
954 - Video
Attachments
 
 
954 - Specification Sheet
Other Links
 
 
954 - Other
 
954 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-1/2 in
Width
2-1/2 in
Height
2-1/8 in
Size
2 1/2
Descriptions
extra long description
BPT 954 2 1/2" BEAM CLAMP
Product Type
Clamp
Long Description
Clamp, 2-1/2 in Trade Size, Zinc Electro-Plated, Insulated, 2-1/2 in Length, 2-1/2 in Width, 2-1/8 in Height, 1.2639 lb
Features
Single screw beam clamp insulator support with two threaded holes. UL listed.
Short Description
Clamp, 2-1/2 in, Zinc Electro-Plate
Special Features
Single Screw Beam Clamp Insulator
Description
1/2" MALLEABLE BEAM CLAMP
similar brands
Fullman
Also Known As...
Beam Clamp (Malleable)
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Standards Met
UL File No: E-161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed
package quantity
1 CT;25 PK
Made in USA
yes
Rod Size
1/2-13
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
954
sub brand
Fullman
GTIN
00781747009548
UPC
781747009548
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Insulator Support Beam Clamps
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.2639 lb
Weight per each
1.2639
Carton
25
Uses, Certifications, and Standards
Application
Single screw beam clamp insulator support with two threaded holes. UL listed
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat