961 - 1/2" Right Angle Conduit Clamp

Bridgeport

  • $4.57 (Each)
  • $4.57 (Each)

  • $45.74 (Per 10)

  • $228.68 (Per 50)

  • $457.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
961
Manufacturer
Bridgeport
Manufacturer's Part Number
961
Description
1/2" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009616 / 0781747009616 / 00781747009616
Weight per unit
0.379 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$45.74 (Per 10)
Standard Packaging
$228.68 (Per 50)
Resources
Images
 
 
961 - Small Image
 
961 - Large Image
 
961 - Video
Attachments
 
 
961 - Specification Sheet
Other Links
 
 
961 - Other
 
961 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Conduit Clamp
Long Description
Clamp, Conduit, Right Angle, Malleable Iron, Size 1/2 Inch
Special Features
Right Angle
Description
1/2" RIGHT ANGLE CONDUIT CLAMP
extra long description
BPT 961 1/2" CONDUIT CLAMP
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747009616
UPC
781747009616
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Clamps
Packaging
Weight per each
0.379
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure conduit perpendicular to beam or channel.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat