964 - 1-1/4" Right Angle Conduit Clamp

Bridgeport

  • $5.93 (Each)
  • $5.93 (Each)

  • $59.34 (Per 10)

  • $296.71 (Per 50)

  • $593.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
964
Manufacturer
Bridgeport
Manufacturer's Part Number
964
Description
1-1/4" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009647 / 0781747009647 / 00781747009647
Weight per unit
0.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.93 (Each)
Carton
$59.34 (Per 10)
Standard Packaging
$296.71 (Per 50)
Resources
Images
 
 
964 - Small Image
 
964 - Large Image
 
964 - Video
Attachments
 
 
964 - Specification Sheet
Other Links
 
 
964 - Other
 
964 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1 1/4
Descriptions
extra long description
BPT 964 1-1/4" CONDUIT CLAMP
Description
1-1/4" RIGHT ANGLE CONDUIT CLAMP
Product Type
1-1/4" Conduit Clamp
Long Description
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
Special Features
Right Angle
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747009647
UPC
781747009647
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit Clamps
Packaging
Weight per each
0.524
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure conduit perpendicular to beam or channel.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat