968 - 3" Right Angle Conduit Clamp

Bridgeport

  • $16.63 (Each)
  • $16.63 (Each)

  • $83.16 (Per 5)

  • $415.78 (Per 25)

  • $1,663.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
968
Manufacturer
Bridgeport
Manufacturer's Part Number
968
Description
3" Right Angle Conduit Clamp
3" Right Angle Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009685 / 0781747009685 / 00781747009685
Weight per unit
1.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.63 (Each)
Carton
$83.16 (Per 5)
Standard Packaging
$415.78 (Per 25)
Resources
Images
 
 
968 - Small Image
 
968 - Large Image
 
968 - Video
Attachments
 
 
968 - Specification Sheet
Other Links
 
 
968 - Other
 
968 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Clamp, Steel U-Bolt and Nuts
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
3
Descriptions
Product Type
3" U-Bolt Mall Cond Clamp
extra long description
BPT 968 3" U-BOLT MALL COND CLAMP
Description
3" RIGHT ANGLE CONDUIT CLAMP
Long Description
3" Right Angle type conduit clamp for Rigid, IMC and EMT conduit.
Special Features
Right Angle
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747009685
UPC
781747009685
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Clamps
Packaging
Weight per each
1.304
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure Rigid/IMC or EMT conduit perpendicular to beam, channel and angle supports.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat