9795 - 1-1/2" Knock Out Insulating Bushing

Bridgeport

  • $0.88 (Each)
  • $0.88 (Each)

  • $22.03 (Per 25)

  • $88.12 (Per 100)

  • $220.30 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9795
Manufacturer
Bridgeport
Manufacturer's Part Number
9795
Description
1-1/2" Knock Out Insulating Bushing
Bushing, Insulating, Plastic Rated 105 Degrees C, 2.000 Inch Hole Dia.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747007957 / 0781747007957 / 00781747007957
Weight per unit
0.0196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$22.03 (Per 25)
Standard Packaging
$220.30 (Per 250)
Resources
Images
 
 
9795 - Small Image
 
9795 - Large Image
 
9795 - Large Image
 
9795 - Video
Other Links
 
 
9795 - Other
 
9795 - Other
Attachments
 
 
9795 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Size
1-1/2
Width
2.125 in
Height
0.453 in
Diameter
2-1/8 in
Descriptions
Long Description
Insulating Bushing, 1-1/2 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 in Width, 0.453 in Height, 2-1/8 in Diameter, +150 °C Operating Temperature, 0.0196 lb/EA
Special Features
Knockout Bushing
Description
1-1/2" KNOCK OUT INSULATING BUSHING
Product Type
Insulating Bushing
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Short Description
Insulating Bushing, 1-1/2 in, Black
extra long description
BPT 9795 1-1/2" PLASTIC KNOCKOUT BU
Additional Information
Color/Finish
Black
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Maximum Operating Temperature
+150 °C
for use with
Electrical;Telecommunications Cable
Standards Met
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
9795
GTIN
00781747007957
UPC
781747007957
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.0196 lb/EA
Weight per each
0.0196
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat