9796 - 2" Knock Out Insulating Bushing

Bridgeport

  • $1.25 (Each)
  • $1.25 (Each)

  • $25.01 (Per 20)

  • $125.07 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9796
Manufacturer
Bridgeport
Manufacturer's Part Number
9796
Description
2" Knock Out Insulating Bushing
Insulating Bushing, 2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.656 In Width, 0.718 In Height, 2-5/8 In Diameter, +150 °C Operating Temperature, 0.045 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747007964 / 0781747007964 / 00781747007964
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$25.01 (Per 20)
Standard Packaging
$125.07 (Per 100)
Resources
Images
 
 
9796 - Large Image
 
9796 - Small Image
 
9796 - Large Image
 
9796 - Video
Attachments
 
 
9796 - Specification Sheet
Other Links
 
 
9796 - Other
 
9796 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Width
2.656 in
Height
0.718 in
Diameter
2-5/8 in
Size
2
Descriptions
Description
2" KNOCK OUT INSULATING BUSHING
Product Type
Insulating Bushing
Long Description
Insulating Bushing, 2 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.656 in Width, 0.718 in Height, 2-5/8 in Diameter, +150 °C Operating Temperature, 0.045 lb/EA
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Short Description
Insulating Bushing, 2 in, Black
Special Features
Knockout Bushing
extra long description
BPT 9796 2" PLASTIC KNOCKOUT BUSHIN
Additional Information
Color/Finish
Black
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Maximum Operating Temperature
+150 °C
for use with
Electrical;Telecommunications Cable
Standards Met
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
20 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
9796
Brand
Bridgeport
GTIN
00781747007964
UPC
781747007964
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
2 in
Packaging
Weight
0.045 lb/EA
Weight per each
0.045
Carton
20
Package
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat