981 - 1/2" Parallel Conduit Clamp

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
981
Manufacturer
Bridgeport
Manufacturer's Part Number
981
Description
1/2" Parallel Conduit Clamp
1/2" Parallel Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009814 / 0781747009814 / 00781747009814
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
981 - Small Image
 
981 - Large Image
 
981 - Video
Attachments
 
 
981 - Specification Sheet
Other Links
 
 
981 - Other
 
981 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Clamps, Steel Bolt and Nut
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
1/2
Descriptions
extra long description
BPT 981 1/2" PARALLEL CONDUIT CLAMP
Product Type
1/2" Parallel Conduit Clamp
Long Description
1/2" Parallel type conduit clamp for Rigid, IMC and EMT conduit.
Special Features
Parallel
Description
1/2" PARALLEL CONDUIT CLAMP
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747009814
UPC
781747009814
Taxonomies, Classifications, and Categories
Type
Conduit Clamps
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.55
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure Rigid/IMC or EMT conduit parallel to beam, channel or angle supports.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat