983 - 1" Parallel Conduit Clamp

Bridgeport

  • $7.84 (Each)
  • $7.84 (Each)

  • $78.36 (Per 10)

  • $391.80 (Per 50)

  • $783.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
983
Manufacturer
Bridgeport
Manufacturer's Part Number
983
Description
1" Parallel Conduit Clamp
1" Parallel Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009838 / 0781747009838 / 00781747009838
Weight per unit
0.675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Carton
$78.36 (Per 10)
Standard Packaging
$391.80 (Per 50)
Resources
Images
 
 
983 - Large Image
 
983 - Small Image
 
983 - Video
Attachments
 
 
983 - Specification Sheet
Other Links
 
 
983 - Other
 
983 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Clamps, Steel Bolt and Nut
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT 983 1" PARALLEL CONDUIT CLAMP
Description
1" PARALLEL CONDUIT CLAMP
Product Type
1" Parallel Conduit Clamp
Long Description
1" Parallel type conduit clamp for Rigid, IMC and EMT conduit.
Special Features
Parallel
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747009838
UPC
781747009838
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Clamps
Packaging
Weight per each
0.675
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure Rigid/IMC or EMT conduit parallel to beam, channel or angle supports.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat