987 - 2-1/2" Parallel CNDT Clamp

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
987
Manufacturer
Bridgeport
Manufacturer's Part Number
987
Description
2-1/2" Parallel CNDT Clamp
2-1/2" Parallel Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009876 / 0781747009876 / 00781747009876
Weight per unit
1.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
987 - Small Image
 
987 - Large Image
 
987 - Video
Attachments
 
 
987 - Specification Sheet
Other Links
 
 
987 - Other
 
987 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Clamps, Steel Bolt and Nut
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
1
Descriptions
Description
2-1/2" PARALLEL CNDT CLAMP
Product Type
2-1/2" Parallel Conduit Clamp
extra long description
BPT 987 2-1/2" Parallel Conduit Cla
Long Description
2-1/2" Parallel type conduit clamp for Rigid, IMC and EMT conduit.
Special Features
Parallel
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747009876
UPC
781747009876
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Clamps
Packaging
Weight per each
1.265
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used to secure Rigid/IMC or EMT conduit parallel to beam, channel or angle supports.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat