AMC50QI - 3/8" Quick Install Flex Connector

Bridgeport

  • $1.47 (Each)
  • $1.47 (Each)

  • $73.42 (Per 50)

  • $146.85 (Per 100)

  • $734.25 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMC50QI
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC50QI
Description
3/8" Quick Install Flex Connector
Connector, E-Z Lock, Steel, .375 Inch Throat Opening, No Tools Required. Quick Install
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747215703 / 0781747215703 / 00781747215703
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$73.42 (Per 50)
Standard Packaging
$734.25 (Per 500)
Resources
Images
 
 
AMC50QI - Large Image
 
AMC50QI - Small Image
 
AMC50QI - Video
Attachments
 
 
AMC50QI - Specification Sheet
Other Links
 
 
AMC50QI - Other
 
AMC50QI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Quick Install Flex Conn
Description
3/8" QUICK INSTALL FLEX CONNECTOR
extra long description
BPT AMC-50QI 3/8" QUICK INSTALL FLE
Features
Time Saver: Squeeze set and go! Complete tool free Solution for Connecting AC/MC Cable
Long Description
Connector, E-Z Lock, Steel, .375 Inch Throat Opening, No Tools Required. Quick Install
Special Features
Quick Install E-Z Lock
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
AMC50QI
GTIN
00781747215703
UPC
781747215703
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Packaging
Weight per each
0.036
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cETLus
Application
Used to connect 14/2-10/3 (.43" - .61") AC/MC/MCI-A/HCF cable and 3/8" FMC to box or enclosure. Just squeeze to insert into the 1/2" K.O. Use with an anti-short bushing. .375"Throat Opening. Great for lighting whips! Patent Pending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat