AMC52 - 3/8" Insulated Duplex Barrell MC Diecast Connector

Bridgeport

  • $4.73 (Each)
  • $4.73 (Each)

  • $118.13 (Per 25)

  • $472.52 (Per 100)

  • $1,181.30 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMC52
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC-52
Description
3/8" Insulated Duplex Barrell MC Diecast Connector
Connector, 3/8 In Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1-1/2 In Width, 11/16 In Height, 1 Conductor
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747205803 / 0781747205803 / 00781747205803
Weight per unit
0.126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.73 (Each)
Carton
$118.13 (Per 25)
Standard Packaging
$1,181.30 (Per 250)
Resources
Images
 
 
AMC52 - Small Image
 
AMC52 - Large Image
 
AMC52 - Large Image
 
AMC52 - Video
Attachments
 
 
AMC52 - Specification Sheet
Other Links
 
 
AMC52 - Other
 
AMC52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
1-1/2 in
Height
11/16 in
Size
3/8
Descriptions
Description
3/8" INSULATED DUPLEX BARRELL MC DIECAST CONNECTOR
Product Type
Connector
Long Description
Connector, 3/8 in Trade Size, Zinc Electro-Plated, E-Z Lock(R) Connection, 1-1/2 in Width, 11/16 in Height, 1 conductor
Features
Recommended cable types used to connect AC/MC/MCI-A, Diameter for 14/2 (.43" 0 min) to 10/3 (.62" 0 max).
Short Description
Connector, 3/8 in, Zinc Electro-Plate
extra long description
BPT AMC-52 3/8" DUPLEX E-Z LOCK ASY
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
E-Z Lock(R)
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50552;NEMA Standard: FB-1;UL File No: E20534;UL Standard: UL-514B
package quantity
250 PK
Made in USA
yes
media
Yes
angle
180
Connector Type
E-Z Lock®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
AMC-52
GTIN
00781747205803
UPC
781747205803
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.126
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Recommended Cable Types Used to Connect AC/MC/MCI-A, Diameter for 14/2 (0.43 in 0 Min) to 10/3 (0.62 in 0 Max)
standard
cULus
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat