AMC52QI - 3/8" Duplex Ez-Lock Flex Connector

Bridgeport

  • $3.34 (Each)
  • $3.34 (Each)

  • $83.49 (Per 25)

  • $333.96 (Per 100)

  • $834.90 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMC52QI
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC-52QI
Description
3/8" Duplex Ez-Lock Flex Connector
Connector, Duplex, E-Z Lock, Steel, .375 Inch Throat Opening, No Tools Required. Quick Install. Patented
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747215802 / 0781747215802 / 00781747215802
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$83.49 (Per 25)
Standard Packaging
$834.90 (Per 250)
Resources
Images
 
 
AMC52QI - Large Image
 
AMC52QI - Small Image
 
AMC52QI - Video
Attachments
 
 
AMC52QI - Specification Sheet
Other Links
 
 
AMC52QI - Other
 
AMC52QI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Dup Quick Install Flex CN
extra long description
BPT AMC-52QI 3/8" DUP QUICK INSTALL
Description
3/8" DUPLEX EZ-LOCK FLEX CONNECTOR
Long Description
Connector, Duplex, E-Z Lock, Steel, .375 Inch Throat Opening, No Tools Required. Quick Install. Patented
Special Features
Quick Install E-Z Lock
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
AMC-52QI
GTIN
00781747215802
UPC
781747215802
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Packaging
Weight per each
3.15
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cETLus
Application
Used to connect 2 14/2 - 10/2 (.43" - .59") AC/MC/MCI-A/HCF cables and 3/8" FMC to box or enclosure. No Tools Required Just squeeze to insert into the 1/2" K.O Use with an anti-short bushing. .375" Throat Opening. Great for lighting whips!
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat