BS050 - 1/2" Box Support

Bridgeport

  • $6.79 (Each)
  • $6.79 (Each)

  • $169.84 (Per 25)

  • $679.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BS050
Manufacturer
Bridgeport
Manufacturer's Part Number
BS-050
Description
1/2" Box Support
Support, Box, Zinc Die Cast, Trade Size 1/2 Inch
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747097347 / 0781747097347 / 00781747097347
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Carton
$169.84 (Per 25)
Standard Packaging
$679.38 (Per 100)
Resources
Images
 
 
BS050 - Small Image
 
BS050 - Large Image
 
BS050 - Large Image
 
BS050 - Video
Attachments
 
 
BS050 - Specification Sheet
Other Links
 
 
BS050 - Other
 
BS050 - Other
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Long Description
Box Support, 1/2 in Trade Size, Threaded Connection
Special Features
Tapered Threads (NPT) and Furnished Plastic KO Seal Provide "Raintight" Resistance
Description
1/2" BOX SUPPORT
Product Type
Box Support
Features
Support, Box, Trade Size 1/2 Inch. Use to support FS box, outdoor lighting fixture, or similar devices, per NEC Article 370-23 requirements. Tapered threads (NPT) provide raintight seal and eliminate need for special sealing rings and locknuts. Simply assemble box support onto the box or fixture and fasten to steel 1/2 Inch rigid conduit or water pipe driven into the ground. Zinc die cast with hardened steel screw. Ball burnished, mirror smooth.
Short Description
Box Support, 1/2 in, Ball Burnished/Mirror Smooth
extra long description
BPT BS-050 1/2" BOX SUPPORT
Additional Information
Cable Entry
Does not Apply
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Threaded
for use with
Box;Enclosure
Standards Met
UL File No: E16120;UL-2239;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
BS-050
GTIN
00781747097347
UPC
781747097347
Taxonomies, Classifications, and Categories
Type
Box Supports
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.103
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL
Application
Support FS Box and Outdoor Lighting Fixture or Similar Devices, per NEC Article 370-23
You must have an account to view stock levels
These alternate items can be purchased instead of BS050.
Jump To:

Similar Items

Similar items are close alternatives to BS050, though they may not be 100% alike.

Weather Proof Box Holder. Zinc Die-Cast. Includes 1/2" Threads, Fits 1/2" Rigid ...
  • Our Part #: FS50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS50
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($108.34) ·
FS50 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.33

Each

QTY:
Each
Add
Support, Box, Zinc Die Cast, Trade Size 3/4 Inch
  • Our Part #: BS075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BS075
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($212.29) · 100 ($849.17) ·
BS075 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BS050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS50 Arlington 00018997610508
BS-050 Bridgeport Fittings 00781747097347
BH-50 Orbit Industries 00835243002364
WPBH50 Topaz 00751338869004
Add-on items are materials that you may be interested in purchasing along with BS050.
Jump To:

Frequently Purchased Together

These items are compatible and complement BS050, providing enhanced or expanded functionality.

Reducing Bushing, 3/4 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1161
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1161
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($172.62) · 500 ($863.10) ·
1161 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$172.62

Per 100

QTY:
Each
Add
Single Gang In Use Bubble Cover
  • Our Part #: MM410C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.60) ·
MM410C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.96

Each

QTY:
Each
Add
1/2 In. Male Terminal Adapter
  • Our Part #: TA12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140103
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 ($80.90) ·
TA12 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.45

Per 100

QTY:
Each
Add

* All prices subject to change.

false